Shop All HVLP Paint Sprayers
Anest Iwata
SprayGun, LPH400 LPH-400-144LV, 1.4mm
Mfr # LPH400-144LV GUN ONLY
Zoro # G0411395
product price: $535.92
/ea
Free Shipping & Returns
$535.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # LPH400-144LV GUN ONLY
- Zoro # G0411395
- Country of Origin Japan
- Category HVLP Paint Sprayers
Details
Item | Spray Gun, LPH400 LPH-400-144LV, 1.4mm |
Description
Spray Gun, LPH400 LPH-400-144LV, 1.4mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWP Clear Oil-Based Wood Preservative 5 gal (TWP1500-5)
- OLD MASTERS 1 Qt Dark Walnut Oil-Based Wiping Stain (12004)
- VARATHANE STAIN POLYURETHANE 1QT (337037)
- BEDFORD PRECISION PARTS Bedford Precision Reversible Tip-.027in Orifice, 8in-10in Fan, Replacement for Graco RAC 5 and Titan (33-7427)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- SATA SPRAY EQUIPMENT X5500 HVLP 1.3 TIP O NOZZLE (SQ1061952)
- EARLEX HVLP Stationary Paint/Stain Sprayer (2443205)
- TITAN HVLP Paint Sprayer, 3 Stage, 1 qt. (0524031)
- PAASCHE Paasche HG-08 HVLP Gravity Feed Touchup Spray Gun (HG-08)
- Anest Iwata Paint Sprayers