Shop All HVLP Paint Sprayers
Anest Iwata
SprayGun, LPH400 LPH-400-134LV, 1.3mm
Mfr # LPH400-134LV GUN ONLY
Zoro # G0411352
Free Shipping & Returns
$535.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anest Iwata
- MFR # LPH400-134LV GUN ONLY
- Zoro # G0411352
- Country of Origin Japan
- Category HVLP Paint Sprayers
Details
Item | Spray Gun, LPH400 LPH-400-134LV, 1.3mm |
Description
Spray Gun, LPH400 LPH-400-134LV, 1.3mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Paint Brush Set 4Pc (A 11404 S)
- SCHAEFER BRUSH 3" Chip Paint Brush (67196)
- WASTE AWAY Homax Paint Hardeners 3.5 oz (3535)
- GENERAL FINISHES 1 Qt Pewter Dye Stain Water-Based Wood Stain (DQP)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- SHARPE MANUFACTURING Sharpe Manufacturing SHA288880 FX3000 HVLP Spray Gun - 1.4mm (SHA288880)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA289222 FX1000 Mini-HVLP Spray Gun - 1.4mm (SHA289222)
- CAMPBELL HAUSFELD GENERAL PURPSE SPRY GUN (DH4200)
- SHARPE MANUFACTURING FX2000 1.4MM SPRAY GUN (SH288885)
- Anest Iwata HVLP Paint Sprayers