Shop All HVLP Paint Sprayers
Anest Iwata
SprayGun, LPH300, LPH-300-144LV, 1.4mm
Mfr # LPH300-144LV GUN ONLY
Zoro # G0411185
Free Shipping & Returns
$333.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anest Iwata
- MFR # LPH300-144LV GUN ONLY
- Zoro # G0411185
- Country of Origin Japan
- Category HVLP Paint Sprayers
Details
Item | Spray Gun, LPH300 LPH-300-144LV, 1.4mm |
Description
Spray Gun, LPH300 LPH-300-144LV, 1.4mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Liners, Mini, Plastic, PK100 (16348)
- TRIMACO 20' E-Z Up Dust Containment Pole (54738)
- THE BRUSH MAN 4” Plastic Paint Tray, 200PK (PAINT TRAY 4P)
- DEVILBISS Deicant Refill (DAD-1)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- MONTANA COLORS Montana Colors 1863646 11 oz Hardcore Gloss Spray Paint; Neptune Blue - 6 per Pack (1863646)
- SATA SPRAY EQUIPMENT REPAIR KIT 3000 HVLP RP (SQ133835)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA289222 FX1000 Mini-HVLP Spray Gun - 1.4mm (SHA289222)
- EARLEX HVLP Stationary Paint/Stain Sprayer (2443205)
- Anest Iwata Paint Sprayers