Shop All HVLP Paint Sprayers
Anest Iwata
Spray Gun, LPH300, LPH-300-124LV, 1.2mm
Mfr # LPH300-124LV GUN ONLY
Zoro # G0411115
product price: $333.52
/ea
Free Shipping & Returns
$333.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # LPH300-124LV GUN ONLY
- Zoro # G0411115
- Country of Origin Japan
- Category HVLP Paint Sprayers
Details
Item | Spray Gun, LPH300 LPH-300-124LV, 1.2mm |
Description
Spray Gun, LPH300 LPH-300-124LV, 1.2mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Mini Paint Roller Cover, 1/4" Nap, Mohair, 2 PK (209)
- RICHARD 2" Angle Paint Brush (80841US)
- PREMIER 3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17293)
- DIVERSIFIED BRANDS Instant Chrome Spray (CS101)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.8, 2.2, CUPPED) (905014)
- PAASCHE Paasche HG-08 HVLP Gravity Feed Touchup Spray Gun (HG-08)
- 3M ACCUSPRAY ONE SPRAY GUN KIT (3M16578)
- ASTRO PNEUMATIC HVLP GRAVITY FEED PAINT GUN W/1.3 NOZZLE (AOEUROHV103)
- Anest Iwata Paint Sprayers