Shop All Conventional Spray Guns
Anest Iwata
Mini SprayGun, LPH80 LPH-80-122G, 1.2mm
Mfr # LPH80-122G GUN/CUP(PCG2D-1)
Zoro # G0411571
product price: $372.24
/ea
Free Shipping & Returns
$372.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # LPH80-122G GUN/CUP(PCG2D-1)
- Zoro # G0411571
- Country of Origin Japan
- Category Conventional Spray Guns
Details
Item | Mini Spray Gun, LPH80 LPH-80-122G 1.2mm |
Description
Mini Spray Gun, LPH80 LPH-80-122G 1.2mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOPAREX MASKING PAPER 6""X180' (12906)
- TOOLPRO Leather Texture Roller and Frame (TP15155)
- ZORO SELECT Wallpaper Seam Roller (2FDJ6)
- RUST-OLEUM 12 Oz John Deere Yellow Specialty Farm Equipment Enamel Spray (280129)
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-102G, 1.0mm (LPH80-102G GUN/CUP(PCG2D-1))
- ANEST IWATA SprayGun, LPH80 LPH-80-104G, 1.0mm (LPH80-104G GUN ONLY)
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-124G, 1.2mm (LPH80-124G GUN/CUP(PCG2D-1))
- 3M Spray Gun Kit, Pressure, 13 cfm @ 24 psi, Air Inlet: 3/8 in (26578)
- JET Pneumatic R12 Mini Spray Gun Hvlp (JAT-501)
- IWATA Az3Hv2-13Gc Hvlp Spray Gun, 1.3 Nozzle (IWA9230)
- DEVILBISS Suction Feed Spray Gun, 0.070In/1.8mm (JGA-654)
- Anest Iwata Paint Spray Guns