Shop All Conventional Spray Guns
Anest Iwata
Mini SprayGun, LPH80 LPH-80-082G 0.8mm
Mfr # LPH80-082G GUN/CUP(PCG2D-1)
Zoro # G0411343
product price: $372.24
/ea
Free Shipping & Returns
$372.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # LPH80-082G GUN/CUP(PCG2D-1)
- Zoro # G0411343
- Country of Origin Japan
- Category Conventional Spray Guns
Details
Item | Mini Spray Gun, LPH80 LPH-80-082G 0.8mm |
Description
Mini Spray Gun, LPH80 LPH-80-082G 0.8mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR661)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Latex Acrylic -Based (4928-01)
- WOOSTER PRODUCTS Anti-skid Paint, Gray, 1 gal. (SSAGRY)
- BACK TO NATURE Graffiti Remover Spray, 32 oz., PK6 (68932)
- ANEST IWATA SprayGun, LPH80 LPH-80-104G, 1.0mm (LPH80-104G GUN ONLY)
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-102G, 1.0mm (LPH80-102G GUN/CUP(PCG2D-1))
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-124G, 1.2mm (LPH80-124G GUN/CUP(PCG2D-1))
- BINKS Conventional Spray Gun, Pressure, 0.070" Nozzle (2101-4308-2)
- JET Pneumatic R12 Mini Spray Gun Hvlp (JAT-501)
- BINKS Conventional Spray Gun, Pressure, 0.046 in (2101-2800-7)
- HUDSON HD Hudson 38505 Trigger Spray Gun (38505)
- Anest Iwata Conventional Spray Guns