Shop All HVLP Paint Spray Guns
Anest Iwata
HVLP Spray Gun, 1/4In
Mfr # 4926
Zoro # G0166741
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Gravity
- Air Consumption 0.7 cfm @ 10 psi
- Nozzle Size 0.042 in /1.1mm
- Pattern Size 1/4 in to 6 in
- Series LPH 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # 4926
- Zoro # G0166741
- UPC # 00844825073371
- Country of Origin Japan
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | 0.042 in /1.1mm |
Pattern Size | 1/4 in to 6 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Gravity |
Air Consumption | 0.7 cfm @ 10 psi |
Series | LPH 80 |
For Use With | Gravity Cup |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Low to Medium |
Cup Capacity | 5 fl oz |
Description
HVLP Spray Gun, Gravity Fluid Delivery Type, Air Consumption 0.7 cfm @ 10 psi, Nozzle Size 0.042 in /1.1mm, Pattern Size 1/4 in to 6 in, Cup Capacity 5 fl oz, Air Inlet 1/4 in, Low to Medium Fluid Delivery Speed, For Use With Gravity Cup, Series LPH 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Rust Remover, 1 gal, Jug, PK4 (147024)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376892)
- KRYLON 238320 UV-Resistant Acrylic Coating Aerosol Spray-Clear-11 Ounces (KR379415)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-98FX)
- FPX Gravity Feed HVLP Spray Gun Kit (FPX-535K)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-57DE)
- DEVILBISS HVLP Spray Gun, Gravity (EXL-620G-18)
- CALIFORNIA AIR TOOLS LVLP Spray Gun Kit (CAT-33000K)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- DEVILBISS HVLP Spray Gun, Gravity (FLG-HVG-315)
- Anest Iwata Paint Spray Guns