Shop All Spray Gun Accessories
Anest Iwata
Hanheld Spray Gun Rebuild Kit, LPH 400
Mfr # 5650
Zoro # G0166735
original price:
$86.85
21% off
new price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kit
- Type LPH 400
- For Use With Mfr. No. 4561B
- Includes Needle Packing, Needle Spring, O-Rings
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # 5650
- Zoro # G0166735
- Country of Origin Japan
- Category Spray Gun Accessories
Details
Sub-Category | Repair Kit |
Item | Hanheld Spray Gun Rebuild Kit |
Type | LPH 400 |
For Use With | Mfr. No. 4561B |
Includes | Needle Packing, Needle Spring, O-Rings |
Material | Rubber |
Accessory Type | Hanheld Spray Gun Rebuild Kit |
Description
Hanheld Spray Gun Rebuild Kit, Type LPH 400, Rubber, For Use With Mfr. No. 4561B, Includes Needle Packing, Needle Spring, O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123 - 1)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- RUST-OLEUM Interior/Exterior Paint, Semi-gloss, Oil Base, White, 1 gal (7290402)
- MARCO Airless Paint Hose 3/8" x 25 ft. 5600 psi (2000051)
- TITAN SC-6+ Synergy Fine Finish Tip (671-308)
- U-POL PRODUCTS U-POL Products UP0753 Fibral; 600Ml (UPL-UP0753)
- GRACO SPRAY TIP BLK/SLR 0.013"" (TRU313)
- PETER KWASNY Peter Kwasny SPM-3680033 Spraymax 2k Epoxy Primer; Gray (SPM-3680033)
- 3M Spray Gun Cup Lid, S35 Type, Plastic (26130)
- 3M Blue Head Refill, PK5 (26712)
- 3M Green Head Refill, Atomizing Type, PK4 (26613)
- Anest Iwata Paint Spray Guns