Shop All Conventional Spray Guns
Anest Iwata
Conventional Spray Gun, Pressure, 3/8In
Mfr # 7006B
Zoro # G0166717
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Pattern Size 1 in to 12 in
- Cup Capacity No Cup
- Nozzle Size Variable
- Air Inlet 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # 7006B
- Zoro # G0166717
- Country of Origin Japan
- Category Conventional Spray Guns
Dimensions
Pattern Size | 1 in to 12 in |
Nozzle Size | Variable |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Pressure |
Cup Capacity | No Cup |
Air Inlet | 3/8 in |
For Use With | Pressure Pumps |
Description
Conventional Spray Gun, Fluid Delivery Type Pressure, Nozzle Size Variable, Pattern Size 1 in to 12 in, Cup Capacity No Cup, Air Inlet 3/8 in, For Use With Pressure Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND PAINT TAPE 1.41"" 4PK BLU (240460)
- TOOLPRO 5in dia x 24 in Jiffler Mixer, adjustable (TP03035)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- PREMIER 3 in. Zpro Wht Nat Dbl Bristle (DWV30)
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-124G, 1.2mm (LPH80-124G GUN/CUP(PCG2D-1))
- ANEST IWATA SprayGun, LPH80 LPH-80-104G, 1.0mm (LPH80-104G GUN ONLY)
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-102G, 1.0mm (LPH80-102G GUN/CUP(PCG2D-1))
- IWATA Az3Hv2-13Gc Hvlp Spray Gun, 1.3 Nozzle (IWA9230)
- 3M ACCUSPRAY Spray Gun Kit, Cup Capacity 20.3 oz. (16580)
- CAMPBELL HAUSFELD Spray Gun, Detail, w/8 oz. Canister (DH550000AV)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- Anest Iwata Conventional Spray Guns