Shop All HVLP Paint Sprayers
Anest Iwata
Air SprayGun, W200, W-200-152S, 1.5mm
Mfr # W200-152S GUN/CUP(PCL10B3)
Zoro # G0411483
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # W200-152S GUN/CUP(PCL10B3)
- Zoro # G0411483
- Country of Origin Japan
- Category HVLP Paint Sprayers
Details
Item | Air Spray Gun, W200 W-200-152S 1.5mm |
Description
Air Spray Gun, W200 W-200-152S 1.5mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH 2" Chip Paint Brush (67194)
- BEDFORD PRECISION PARTS Bedford Precision Reversible Tip-.027in Orifice, 8in-10in Fan, Replacement for Graco RAC 5 and Titan (33-7427)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1-1/4 in. Regular Paint Roller Cover 1 pk (RC147)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Rubber-Based Base, Ocean Blue, 1 gal (CR2623092-01)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- SHARPE MANUFACTURING FX2000 1.8MM SPRAY GUN (SH288887)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N267)
- TITAN HVLP Paint Sprayer, 4 Stage, 1 qt. (0524032)
- PAASCHE HVLP Gravity Feed Spray Gun with 1.7 mm Head (PA398335)
- Anest Iwata Paint Sprayers