Shop All Chips, Pretzels and Popcorn
Andy Capps
Hot Fries, Spicy Hot, 085 oz Bag, PK72, 72PK
Mfr # 421167
Zoro # G007361170
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.85 oz
- Snack Food Type Snack
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andy Capps
- MFR # 421167
- Zoro # G007361170
- UPC # 26200471679
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 0.85 oz |
Details
Flavor | Spicy Hot |
Snack Food Type | Snack |
Item | Food |
Packing Type | Bag |
Description
Why settle for plain old potato chips or dry pretzels Reach for Andy Capps Hot Fries, guaranteed to tantalize your taste buds and satisfy your hunger Each crunchy corn and potato snack fry is bursting with hot spicy flavor Who needs a dip, this snacks perfect on its own Plus, with 72 individual bags, this is a perfect bulk pack to stock the pantry, use in grab bags, or to keep on hand for when hunger strikes Add some variety to snack time with Andy Capps Hot Fries
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Replacement Cartridge Fits #30 (374955)
- DELFIELD Thermostat Kit - Danfoss (2194759KT-S)
- WILBUR CURTIS Leg, 8 Adjustable W/Tie Downs (WC-3507T)
- ZORO SELECT Bucket, Round, 53 fl. oz., Paper, PK300 (3T1-02050)
- ANDY CAPPS Cheddar Fries, 085 oz Bag, PK72, 72PK (421166)
- SALSA DEL SOL Salsa Del Sol Jalapeno Hot Sauce 9g, PK500 (00716037000363)
- BRILL Sticky Bun Smear 21lbs (10202996)
- PRINGLES Pringles Salt & Vinegar Potato Crisp 2.5 oz., PK12 (3800084893)
- JUSTINS Almond Butter Classic 16 oz., PK6 (78465)
- BRILL Decorating Icing Green 14lbs (10202760)
- DEEP RIVER SNACKS Kettle Potato Chip Mesquite BBQ 2 oz., PK24 (17118)
- Andy Capps Chips, Pretzels and Popcorn