Shop All Oven Mitts & Pot Holders
Andreas
Andreas TRT-922 10 in. Lemon Silicone Trivet - Pack of 3
Mfr # TRT-922
Zoro # G403931373
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andreas
- MFR # TRT-922
- Zoro # G403931373
- UPC # 747925014193
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Andreas silicone trivets are made by encapsulating fabric within highly heat-resistant silicone. These durable trivets are designed to protect your kitchen counters, dining room tables and other surface areas from heat up to 600 degrees Fahrenheit. Andreas silicone trivets are non-slip, and with their unique patterns and designs, you will have a trivet that is both decorative and elegant. Perfect for everyday use or special occasions, this trivet's durability allows for longevity, so you can enjoy it for years to come. Dishwasher safe for easy clean-up.
Functional, fashionable and durable silicone trivet.
Made in USA.
Made of long-lasting silicone.
Heat resistant up to 600 degrees Fahrenheit.
Non-slip surface protects kitchen counters and furniture.
Super flexible for easy gripping and storage.
Dishwasher safe for easy clean-up.
Pattern: Lemon.
Pack of 3.
Dimensions: 10"D x 10"W x 0.125"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Fine Mesh Filter Screen (00-499087-00001)
- HAMILTON BEACH Cord Set 14/3 Sjt 8' (60849800500)
- CHEEZ-IT Cheez-It Grab Bag Reclosable Cheddar Jack Crackers 7 oz. Bag, PK6 (2410020417)
- ALLPOINTS Allpoints 8012401 Solenoid Valve, Gas For Woodstone Ovens (8012401)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- CAROLINES TREASURES Corgi Oven Mitt (SS8823OVMT)
- Andreas Oven Mitts & Pot Holders