Andreas TRT-100 10 in. Cheese Round Trivet; Pack of 3
Mfr # TRT-100
Zoro # G003931131
Product Information
- Brand Andreas
- MFR # TRT-100
- Zoro # G003931131
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Made of natural stone, this 10 in. polished dark green marble piece can be used as either a cheese plate or trivet. Actual grain of natural stone may vary. Stands on three small feet making it approximately .66 high on a flat surface.
Features- Color:
- Polished Dark Green
- Weight:
- 10 in.
- Pack of 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Basting Spoon, Stainless Steel, 15 in. L (SD15)
- WHIRLPOOL Wash Impeller (99002659)
- TRUE Sensor, Defrost 2-Pole, 59" Cap (807408)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Toile Black Round Silicone Mat Jar Opener trivets 3PK (JO169)
- CAROLINES TREASURES Sealyham Terrier Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS8104PTHD)
- Andreas Oven Mitts & Pot Holders