Andreas TRS-912 Pinecones Square Trivet; Pack of 3
Mfr # TRS-912
Zoro # G303931107
Product Information
- Brand Andreas
- MFR # TRS-912
- Zoro # G303931107
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas square trivet is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style.
Features- Pack of 3
- Color: Multicolored
- Materials Silicone and Fabric
- Weight: 6.25 oz.
- Dimension: 9" H x 9" W x 0.15" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CINSA 21 Rect Roaster (34771)
- T&S BRASS Sidespray & Hose Guide, 1/8Npt Male X 4' Long (001495-45)
- KNG XL Black Snap Front Cooks Shirt (1142XL)
- WHIRLPOOL Dryer Timer (279737)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Andreas TRC-63 White Dots Rectangular Casserole Silicone Trivet - Pack of 3 (TRC-63)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- CAROLINES TREASURES Santa Claus with Great Dane Pair of Pot Holders, 7.5 x 3 x 7.5 in. (7232PTHD)
- Andreas Oven Mitts & Pot Holders