Andreas TRC-927 Blueberry Casserole Trivet; Pack of 3
Mfr # TRC-927
Zoro # G103931093
Product Information
- Brand Andreas
- MFR # TRC-927
- Zoro # G103931093
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas casserole trivet is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!
Features- Style:
- Contemporary
- Material:
- Silicone and Fabric
- Weight:
- 7 oz
- Pack of 3
- Dimension: 13" H x 9" W x 0.13" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Pilot Tube Assembly3/16 X 18 " For - Part# T3Bz002-18 (T3BZ002-18)
- BEVERAGE-AIR Concealed Hinge For - Part# 401-454A-01 (401-454A-01)
- KITCHENAID Bowl (6 Qt, S/S) (KN2B6PEH)
- BUNN 12 Cup Pourover Coffee Brewer With 2 Warmers, VPR-Black, 2 Easypour Decanter (33200.0002)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- ANDREAS Musical Notes Silicone Trivet 3PK (TR143)
- CAROLINES TREASURES Starry Night Mastiff Oven Mitt (SS8463OVMT)
- Andreas Oven Mitts & Pot Holders