Shop All Oven Mitts & Pot Holders
Andreas
Andreas TRC-63 White Dots Rectangular Casserole Silicone Trivet - Pack of 3
Mfr # TRC-63
Zoro # G903931392
$71.99
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
- Brand Andreas
- MFR # TRC-63
- Zoro # G903931392
- UPC # 747925013325
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Andreas silicone trivets are made by encapsulating fabric within highly heat-resistant silicone. These durable trivets are designed to protect your kitchen counters, dining room tables and other surface areas from heat up to 600 degrees Fahrenheit. This silicone trivet is non-slip and sized for a casserole dish, and with its unique pattern and design, you will have a casserole trivet that is both decorative and elegant. Perfect for everyday use or special occasions, this trivet's durability allows for longevity, so you can enjoy it for years to come. Measures 8-1/4 by 12-1/4-Inch and is dishwasher safe.
Functional, fashionable and durable silicone trivet.
Made in USA.
Made of long-lasting silicone; heat resistant up to 600 degrees Fahrenheit.
Non-slip surface protects kitchen counters and furniture.
Super flexible for easy gripping and storage.
Dishwasher safe for easy clean-up.
Pack of 3.
Pattern: White Dots.
Dimensions: 8.25"D x 12.125"W x 0.125"H.
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
- PITT PLASTICS 5.5"x4.75"x19" .75mm Clear Large Bread Food Storable Bag, PK1000 (PB5547519)
- T&S BRASS 3/8 Compression Check Valve As (016419-25)
- BLODGETT Ignition Control (20821)
- NINJA COFE MKR PRGRM BLACK 12CUP (CE251)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- CAROLINES TREASURES Bull Terrier Oven Mitt (7287OVMT)
- Andreas Oven Mitts & Pot Holders