Shop All Oven Mitts & Pot Holders
Andreas
Andreas TRC-169 Toile Black Casserole Silicone Trivet - Pack of 3 trivets
Mfr # TRC-169
Zoro # G103931055
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andreas
- MFR # TRC-169
- Zoro # G103931055
- UPC # 747925013028
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Andreas silicone trivets are made by encapsulating fabric within highly heat-resistant silicone. These durable trivets are designed to protect your kitchen counters, dining room tables and other surface areas from heat up to 600 degrees Fahrenheit. Andreas silicone trivets are non-slip, and with their unique patterns and designs, you will have a trivet that is both decorative and elegant. Perfect for everyday use or special occasions, this trivet's durability allows for longevity, so you can enjoy it for years to come.
Functional, fashionable and durable silicone trivet.
Made in USA.
Made of long-lasting silicone; heat resistant up to 600-degrees fahrenheit.
Non-slip surface protects kitchen counters and furniture.
Super flexible for easy gripping and storage.
Dishwasher safe for easy clean-up.
Pattern: Toile Black.
Pack of 3.
Dimensions: 8.25" D x 12.125" W x 0.125" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Gasket, Door 52-15/16 X 24-3/4 (W0404601)
- BLUE DONUTS Bread Bags with Ties Heavy Duty, Reusable, 100 Clear Bags and 100 Ties (BD3425364)
- TABLECRAFT Solid Serving Spoon, 13-1/4" (5334)
- ICE-O-MATIC Timer Module (9101148-01)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- ANDREAS Musical Notes Silicone Trivet 3PK (TR143)
- ANDREAS Toile Black Round Silicone Mat Jar Opener trivets 3PK (JO169)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- CAROLINES TREASURES That Boll Cotton Pair of Pot Holders (MW1353PTHD)
- Andreas Oven Mitts & Pot Holders