Shop All Oven Mitts & Pot Holders
Andreas
Andreas TRC-128 Sushi Casserole Silicone Trivet - Pack of 3 trivets
Mfr # TRC-128
Zoro # G003931124
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andreas
- MFR # TRC-128
- Zoro # G003931124
- UPC # 747925012885
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Andreas silicone trivets are made by encapsulating fabric within highly heat resistant silicone. These durable trivets are designed to protect your kitchen counters, dining room tables and other surface areas from heat – up to 600-degree-fahrenheit! Andreas silicone trivets are non slip. Plus, with Andreas' unique patterns and designs, you'll have a trivet that's whimsical and elegant, at the same time. Use it every day and use it on special occasions! Plus, it'll last for years of everyday use and it is dishwasher safe.
Functionable, fashionable and durable silicone trivet.
Made of long lasting silicone; heat resistant up to 600-fahrenheit - 316-celcius.
Non slip surface protects kitchen counters and furniture.
Super flexible for easy gripping and storage.
Dishwasher safe for easy clean-up.
Pattern: Sushi.
Pack of 3.
Dimensions: 8.25" D x 12.125" W x 0.125" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Powercord (72-292S)
- DORMONT KIT, GAS CONNECTOR, 3/4"X36" for Dormont - Part# 1675KITS36 (1675KITS36)
- ROSSETO SERVING SOLUTIONS EZ-SERV® 1.3 Gal. 3-Container Tabletop Dispenser with Walnut Tray, 1 EA (EZ520)
- PRINCE CASTLE Silicon Tube, PK10 (625-359S)
- ANDREAS Toile Black Round Silicone Mat Jar Opener trivets 3PK (JO169)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- ANDREAS Musical Notes Silicone Trivet 3PK (TR143)
- CAROLINES TREASURES Carolines Treasures 7093OVMT Pit Bull Oven Mitt (7093OVMT)
- Andreas Oven Mitts & Pot Holders