Andreas TR-CO Custom Owl Trivet; Pack of 3
Mfr # TR-CO
Zoro # G603931227
Product Information
- Brand Andreas
- MFR # TR-CO
- Zoro # G603931227
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!This set of Cast Iron Owl Trivets makes a charming addition to a farmhouse-style kitchen table or countertop. Made from distressed cast iron with black, red, and blue finishes, these three owl-shaped trivets are durable and unique.
Features- Pack of 3
- Style: Farmhouse
- Weight: 3 lbs
- Dimension: 8.25" H x 6.75" W x 0.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Thermopile 18" 2 Lead T-Pile-Armor (G01A-543B1)
- HOBART Relay 10A 110/120V (00-416535-00006)
- CHEF-MASTER Salad Spinner 5 gal. (90005)
- BARILLA Barilla 100% Whole Grain Non-GMO Elbows Bulk 160 oz., PK2 (1000013342)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- CAROLINES TREASURES Starry Night American Eskimo Oven Mitt (SS8389OVMT)
- Andreas Oven Mitts & Pot Holders