Shop All Oven Mitts & Pot Holders
Andreas
Andreas TR-71 Cow Silicone Trivet - Pack of 3
Mfr # TR-71
Zoro # G303931282
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andreas
- MFR # TR-71
- Zoro # G303931282
- UPC # 747925015046
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Andreas silicone trivets are made by encapsulating fabric within highly heat resistant silicone. These durable trivets are designed to protect your kitchen counters, dining room tables and other surface areas from heat - up to 600-degree-fahrenheit! Andreas silicone trivets are non slip. Plus, with Andreas' unique patterns and designs, you'll have a trivet that's whimsical and elegant, at the same time. Use it every day and use it on special occasions! Plus, it'll last for years of everyday use and it is dishwasher safe.
Functional, fashionable and durable silicone trivet.
Made in USA.
Made of long-lasting silicone.
Heat resistant up to 600 degrees Fahrenheit.
Non-slip surface protects kitchen counters and furniture.
Super flexible for easy gripping and storage.
Dishwasher safe for easy clean-up.
Pattern: Cow.
Pack of 3.
Dimensions: 7.625"D x 7.625"W x 0.25"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Burner Vulcan Red Knob (499595-1)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- LOGO BRANDS Boston Bruins 16oz Gameday Pint Glass (803-G16P-1)
- ALLIANCE LAUNDRY SYSTEMS Water Inlet Valve (201468P)
- ANDREAS Musical Notes Silicone Trivet 3PK (TR143)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- CAROLINES TREASURES Scottish Terrier Oven Mitt (SS8553OVMT)
- Andreas Oven Mitts & Pot Holders