Andreas TR-318 Palm Tree Trivet; Pack of 3
Mfr # TR-318
Zoro # G003931148
Product Information
- Brand Andreas
- MFR # TR-318
- Zoro # G003931148
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Trendy Collections is a designer, manufacturer & Importer of handicrafts, gift items and other Decorative accessories for your home. Our brand portfolio consists of home decor and kitchenware accessories with an extensive line of silverwares. Our product lines carry items selected from all over the world. We strive to bring you the best designs and selections for your home.
Features- Palm Tree Trivet
- Pack of 3
- Weight: 5 lbs
- Dimension: 0.5" H x 6" W x 8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLE Dole In Juice Slice Tropical Fruit 7 oz. Can, PK12 (79088)
- HOBART Extra Wide Short Curtain For - Part# 00-120160-00001 (00-120160-00001)
- TABLECRAFT Potato Masher, 24 In (7424)
- RUBBERMAID COMMERCIAL Replacement Plate Casters, 2 Rigid Mount Plate, 2 Swivel Mount Plate, 5 in. Rubber Wheel, Gray, 4PK (FG9T66L10000)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Toile Black Round Silicone Mat Jar Opener trivets 3PK (JO169)
- ANDREAS Andreas TRC-63 White Dots Rectangular Casserole Silicone Trivet - Pack of 3 (TRC-63)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- CAROLINES TREASURES Silky Terrier Oven Mitt (SS8262OVMT)
- Andreas Oven Mitts & Pot Holders