Andreas TR-244 Jewish Start Blue Trivet; Pack of 3
Mfr # TR-244
Zoro # G603931517
Product Information
- Brand Andreas
- MFR # TR-244
- Zoro # G603931517
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Andreas silicone trivets are made by encapsulating fabric within highly heat-resistant silicone. These durable trivets are designed to protect your kitchen counters, dining room tables and other surface areas from heat up to 600 degrees Fahrenheit. Andreas silicone trivets are non-slip, and with their unique patterns and designs, you will have a trivet that is both decorative and elegant. Perfect for everyday use or special occasions, this trivet's durability allows for longevity, so you can enjoy it for years to come. Measures 8-Inch in diameter and is dishwasher safe.
Features- Jewish Start Blue Trivet
- Pack of 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRI-KAL Greenware Cold Drink Lids, Sip Lid, Fits 12 oz to 24 oz Cups, Clear, 1000PK (SLKC1224)
- HYDRO SYSTEMS P&G Foamer 96 Ounce (481)
- GARLAND Sw Flashdrive, V4.X (4603437)
- FRESH GOURMET Fresh Gourmet Wonton Strips 1lbs, PK10 (55650)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Toile Black Round Silicone Mat Jar Opener trivets 3PK (JO169)
- CAROLINES TREASURES Tibetan Spaniel Oven Mitt (7078OVMT)
- Andreas Oven Mitts & Pot Holders