Shop All Oven Mitts & Pot Holders
Andreas
Andreas TR-154 Toile Red Silicone Trivet - Pack of 3
Mfr # TR-154
Zoro # G303931053
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andreas
- MFR # TR-154
- Zoro # G303931053
- UPC # 747925014711
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Andreas silicone trivets are made by encapsulating fabric within highly heat resistant silicone. These durable trivets are designed to protect your kitchen counters, dining room tables and other surface areas from heat - up to 600-degree-fahrenheit! Andreas silicone trivets are non slip. Plus, with Andreas' unique patterns and designs, you'll have a trivet that's whimsical and elegant, at the same time. Use it every day and use it on special occasions! Plus, it'll last for years of everyday use and it is dishwasher safe.
Functional, fashionable and durable silicone trivet.
Made in USA.
Made of long-lasting silicone.
Heat resistant up to 600 degrees Fahrenheit.
Non-slip surface protects kitchen counters and furniture.
Super flexible for easy gripping and storage.
Dishwasher safe for easy clean-up.
Pattern: Toile Red.
Pack of 3.
Dimensions: 7.625"D x 7.625"W x 0.25"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND MANUFACTURING Micro Switch Hi-Temp Mini Curr (4519715)
- FOLGERS Coffee, Black Silk, 24.2 oz. (2.55002054E9)
- GLOBE Thermostat (U03051220048)
- NORPOLE Spring Hinge (CFD1RR-06)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- CAROLINES TREASURES Great Dane and Puppy Oven Mitt (7234OVMT)
- Andreas Oven Mitts & Pot Holders