Andreas TR-140 Dragonfly Trivet; Pack of 3
Mfr # TR-140
Zoro # G203931351
Product Information
- Brand Andreas
- MFR # TR-140
- Zoro # G203931351
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas 10" trivet is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!
Features- Pack of 3
- Color: Multicolored
- Material: Silicone and Fabric
- Weight: 5.15 oz
- Dimension: 10" H x 10" W x 0.13" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON A-Kit Tank & Cover (6401-004-47-82)
- VULCAN HART Oven Lamp 120V, 50W (107793-2)
- HATCO Booster Element 480V 7500W 1-3/4"Oc (R02-04-703)
- TABLECRAFT Butcher Board, Wood, 30" x 18" x 1.75" (CBW1830175)
- ANDREAS Musical Notes Silicone Trivet 3PK (TR143)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- CAROLINES TREASURES Borzoi Oven Mitt (SS8227OVMT)
- Andreas Oven Mitts & Pot Holders