Andreas JO-CO Custom Owl Jar Opener; Pack of 3
Mfr # JO-CO
Zoro # G604110089
Product Information
- Brand Andreas
- MFR # JO-CO
- Zoro # G604110089
- Country of Origin China
- Category Bottles & Jars
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas jar opener is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful both as a clever jar opener by easily providing extra traction to open difficult jars and as a trivet to protect surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup is nearly effortless, thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!
Features- Pack of 3
- Color: Multicolored
- Material: Silicone and Fabric
- Weight: 1.5 oz
- Dimension: 6" H x 6" W x 0.08" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- BULLY TOOLS Steel Soil Probe, 36", T-Style Handle (99202)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 25mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400025)
- GARDNER BENDER Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk. (10-003)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 250mL (7010250AM)
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- Andreas Bottles & Jars