Andreas JO-CH Humming Bird Jar Opener; Pack of 3
Mfr # JO-CH
Zoro # G003981037
Product Information
- Brand Andreas
- MFR # JO-CH
- Zoro # G003981037
- Country of Origin China
- Category Bird Baths & Feeders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas jar opener is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful both as a clever jar opener by easily providing extra traction to open difficult jars and as a trivet to protect surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup is nearly effortless, thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style.
Features- Pack of 3
- Color: Multicolored
- Materials Silicone and Fabric
- Weight: 1.5 oz.
- Dimension: 6" H x 6" W x 0.08" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Breather Assembly (808984)
- MTD Rear Axle Asm (611-05123)
- AFTERMARKET Drive Belt Fits Kawasaki UXP451 UHQ451 UA451 590110011 (C-DBT-0028-NIC)
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (512)
- BIRDSCAPES Hummingbird Feeder Brnz (710B)
- MY BIRD FEEDER My Bird Resistant Feeder (MBF1)
- STOKES 38113 Wild Bird Feeder, 8.4 qt Food, 2-Port/Perch, Hammered Copper/Stainless Steel Hanging Ring (38113)
- PERKY-PET Perky-Pet Hummingbird 8 oz Glass/Plastic Nectar Feeder 4 ports (203CPBN-2)
- HEATH HEATH PH-12 Bird House, Plastic, Green/White (PH-12)
- SONGBIRD ESSENTIALS Songbird Essentials Super Jumbo Thistle Sack (SE614)
- PERKY-PET Bird Feeder Max 4Prt 4Lb (334)
- Andreas Bird Baths & Feeders