Andreas JO-CAH Custom Annas Hummingbird Jar Opener - 3 Pack
Mfr # JO-CAH
Zoro # G803931324
Product Information
- Brand Andreas
- MFR # JO-CAH
- Zoro # G803931324
- UPC # 815465012174
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Fun and whimsical, this Andreas jar opener is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful both as a clever jar opener by easily providing extra traction to open difficult jars and as a trivet to protect surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup is nearly effortless, thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style.
Specifications- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, Black (CHM9MB)
- ALLPOINTS Kng Xl Baggy Chef Pants Black (1138XL)
- CAMBRO Ingredient Bin 20 gal. Slant Top White (EAIBS20148)
- SCOTSMAN Ice Level Control Eyes (11-0540-21)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- ANDREAS Andreas TRC-63 White Dots Rectangular Casserole Silicone Trivet - Pack of 3 (TRC-63)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- SAN JAMAR Silicone Oven Mitts, 400 deg F, 17", PR (801SG17)
- Andreas Oven Mitts & Pot Holders