Andreas JO-BST The Great Smoky Mountains - 3 Pack
Mfr # JO-BST
Zoro # G103931246
Product Information
- Brand Andreas
- MFR # JO-BST
- Zoro # G103931246
- UPC # 815465010330
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Fun and whimsical, this Andreas jar opener is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful both as a clever jar opener by easily providing extra traction to open difficult jars and as a trivet to protect surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup is nearly effortless, thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style.
Specifications- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460BSP-GG)
- IMPERIAL BROWN 2 Flush Dial (IBTH02D00107)
- VULCAN HART Side Ceramic For - Part# Vh404146-1 (VH404146-1)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas TRC-63 White Dots Rectangular Casserole Silicone Trivet - Pack of 3 (TRC-63)
- ANDREAS Musical Notes Silicone Trivet 3PK (TR143)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Andreas TR-53 Shells Silicone Trivet - Pack of 3 trivets (TR-53)
- CAROLINES TREASURES Berger Picard Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS1040PTHD)
- Andreas Oven Mitts & Pot Holders