Shop All Oven Mitts & Pot Holders
Andreas
Andreas JO-71 Cow Round Silicone Mat Jar Opener - Pack of 3 trivets
Mfr # JO-71
Zoro # G503931389
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andreas
- MFR # JO-71
- Zoro # G503931389
- UPC # 747925011819
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Like Andreas trivets, their silicone mat jar openers bring perfect form and function to your kitchen. This jar opener is made by encapsulating fabric within highly heat-resistant silicone and is designed to ensure a great grip on the jar lid for leverage and easy opening. With its unique pattern and design, you will find this an amazingly functional and attractive kitchen tool that you will use with high frequency.
Functional, fashionable and durable silicone jar opener.
Made in USA.
Made of long-lasting silicone.
Heat resistant up to 600 degrees fahrenheit.
Non-slip surface allows for a great grip and perfect leverage while opening jars.
Super flexible for easy gripping and storage.
Dishwasher safe for easy clean-up.
Pattern: Cow.
Pack of 3.
Dimensions: 6.5" D x 6.5" W x 0.08"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE GENERALS HOT SAUCE All Natural Dead Red Sauce 6 oz (0311-001)
- VULCAN HART Ignitor (718601)
- FAME FABRICS Smock, Female, Royal Blue, K72, 2XL (88222)
- SOMERSET INDUSTRIES Armidler (2000-428)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Andreas TR-MB Majestic Bear Trivet; Pack of 3 (TR-MB)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- CAROLINES TREASURES Carolines Treasures 8125PTHD Black & Gold Fleur De Lis New Orleans Pair of Pot Holders; 7.5 x 3 x 7.5 in. (8125PTHD)
- Andreas Oven Mitts & Pot Holders