Andreas JO-306 Glitter Butterfly Jar Opener; Pack of 3
Mfr # JO-306
Zoro # G203980960
Product Information
- Brand Andreas
- MFR # JO-306
- Zoro # G203980960
- Country of Origin China
- Category Wall Art & Decor
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas jar opener is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful both as a clever jar opener by easily providing extra traction to open difficult jars and as a trivet to protect surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup is nearly effortless, thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!
Features- Pack of 3
- Color: Multicolored
- Material: Silicone and Fabric
- Weight: 1.5 oz
- Dimension: 6" H x 6" W x 0.08" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- TIKI Candle Bucket Citro Multi 17Oz (1417039)
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh II' Canvas Art, 24x24 (ALI13596-C2424GG)
- NATIONAL MFG SALES 7 in. Steel Ornamental T Hinge, 2PK (5702451)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- TRADEMARK FINE ART Lantern Press 'Sports 8' Canvas Art, 16x24 (ALI8882-C1624GG)
- RACK’EM RACKS RackEm Racks 5181 Single Bottle Eyewash Station (5181)
- LEGO TECHNIC DALMATIAN (42150)
- CAROLINES TREASURES Chicken Hen Feeding Time Wall or Door Hanging Prints (BDBA0352DS812)
- Andreas Wall Art & Decor