Andreas JO-299 Holiday Jar Opener; Pack of 3
Mfr # JO-299
Zoro # G203980830
Product Information
- Brand Andreas
- MFR # JO-299
- Zoro # G203980830
- Country of Origin China
- Category Electric Can Openers
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas jar opener is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful both as a clever jar opener by easily providing extra traction to open difficult jars and as a trivet to protect surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup is nearly effortless, thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style.
Features- Pack of 3
- Color: Multicolored
- Materials Silicone and Fabric
- Weight: 1.5 oz.
- Dimension: 6" H x 6" W x 0.08" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNELIUS Relay Start Comp Js7 (82657)
- ALLIANCE ASSY, ACCESS PANEL, PKG (D514250WP)
- BROAN Stainless Steel Non-ducted Range Hood (412404)
- DART Solo Bistro Design Hot Drink Cups, Paper, 10oz, PK1000 PK (370SI-0041)
- ANDREAS Andreas JO-140 Dragonfly Jar Opener; Pack of 3 (JO-140)
- HAMILTON BEACH Black Electric Can Opener Magnetic Lid Holder (76702)
- HOUDINI Stainless Steel Bottle-Can Opener (W9952T)
- EDLUND Can Opener Ss S-11 (S-11)
- LIFETIME Can Opener Red Plastic (5192598)
- OXO Good Grips Smooth Edge Handheld Can Opener (11314800)
- COGHLANS Can Opener 5.625 in. H X 3.750 in. W X 0.125 in. L , 2PK (702)
- Andreas Small Kitchen Appliances