Andreas JO-160 Purple & Red Dots Jar Opener; Pack of 3
Mfr # JO-160
Zoro # G103980718
Product Information
- Brand Andreas
- MFR # JO-160
- Zoro # G103980718
- Country of Origin China
- Category Food Containers
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas jar opener is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful both as a clever jar opener by easily providing extra traction to open difficult jars and as a trivet to protect surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup is nearly effortless, thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style.
Features- Pack of 3
- Color: Multicolored
- Materials Silicone and Fabric
- Weight: 1.5 oz.
- Dimension: 6" H x 6" W x 0.08" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOKIES UNITED Cookies United Strawberry Leaf Cookie 5.7lbs (00024)
- HEATCRAFT Sensor, Defrost Temp (28913701)
- JACKSON Magnetic Switch N.O. (05930-002-36-80)
- VOLLRATH Stainless Steel Stock Pot, 11 Qt. (3503)
- ANDREAS Andreas JO-136 Southwest Jar Opener; Pack of 3 (JO-136)
- CAMBRO Ingredient Bin 27 gal. Sliding Lid White (EAIBSF27148)
- PUR Wide Mouth Canning Lids and Bands , 12PK (64007)
- RSVP INTERNATIONAL Woven Wire Hanging Basket - Chrome (WB-307)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- SISTEMA To Go 37.1 oz Assorted Salad Container (2135653)
- HOME BASICS Leak Proof Easy Pour Oil and Vinegar Bottle, Set of 2, Clear (OV01704)
- Andreas Food Containers