Andreas JO-138 Paws & Bones Jar Opener; Pack of 3
Mfr # JO-138
Zoro # G904063085
Product Information
- Brand Andreas
- MFR # JO-138
- Zoro # G904063085
- Country of Origin China
- Category Pet Bowls & Feeders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas jar opener is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful both as a clever jar opener by easily providing extra traction to open difficult jars and as a trivet to protect surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup is nearly effortless, thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style.
Features- Pack of 3
- Color: Multicolored
- Materials Silicone and Fabric
- Weight: 1.5 oz.
- Dimension: 6" H x 6" W x 0.08" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Sprinkler Key, 30" (85482)
- ORTHO Home Defense Liquid Wasp and Hornet Killer 16 oz (0112912)
- PURE GARDEN 10-Foot Patio Umbrella with Auto-Tilt, Terracotta (50-LG1053)
- EARTHWISE 15A Wood Chipper (GS015)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458100708 70 qt. MCK70BK Muck Bucket; Black (458100708)
- PETEDGE 8 oz Pro Select Heavy Stainless Steel Dish Mirror Finish (PE433693)
- POSHPUP 5" Black Silicone Portable Foldable Collapsible Pet Bowl (1 Bowl) (POP-DOG-ACC-BOW-SIL-0001x1)
- ON TIME FEEDERS On Time Feeders 73500 20 gal Shakedown Feeder; Black - Extra Large (73500)
- BELLA BOWL Loving Pets Bella Espresso Bones and Paw Print Stainless Steel 9 cups Treat Canister For Dog (7481)
- HARRIS FARMS Harris Farms 1214 36 in. Galvanized Chicken Feeder (192058)
- MILLER MFG 50 Pint Blue Cage Cups (ACU1BLUE)
- Andreas Pet Bowls & Feeders