Shop All Floor Mount Vibration Isolators
Andre
SPRING MOUNTS 2, LOAD RANGE 50-75LBS
Mfr # YE-1-200
Zoro # G108458632
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 2.875"
- Spring Color Silver
- Includes Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
- Spring Identifier Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # YE-1-200
- Zoro # G108458632
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 6.5" |
Width | 2.875" |
Length | 7.5" |
Details
Item | Spring Mount |
Spring Color | Silver |
Includes | Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device |
Spring Identifier Color | Blue |
Rated Deflection | 2.25" |
Max Load | 100lbs |
Capacity | 70lbs |
Finish | Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Load | 67LBS |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment |
Color | Blue (Powder Coated) |
Material | Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Description
SPRING MOUNTS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/4" Drive Metric, 25 pcs (224)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88711)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -5'4-1/2)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- ANDRE SEISMIC SPRING ISOLATOR 2, 840-1260LB (ASRM-257-204-209)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SPRING MOUNTS 1, LOAD RANGE 350-525LBS (XE-107)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- ANDRE SEISMIC SPRING ISOLATOR 2, 365-545LB (SS-B-257-200)
- MASON Floor Mount Vibration Isolator, Neoprene (4C993)
- Andre Mounts and Vibration Control