Shop All Floor Mount Vibration Isolators
Andre
SPRING MOUNTS 1, LOAD RANGE 85-125LBS
Mfr # YE-1-113
Zoro # G608458484
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5"
- Width 2.875"
- Spring Color Silver
- Includes Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
- Color Blue (Powder Coated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # YE-1-113
- Zoro # G608458484
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5.5" |
Width | 2.875" |
Length | 7.5" |
Details
Item | Spring Mount |
Spring Color | Silver |
Includes | Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device |
Color | Blue (Powder Coated) |
Rated Load | 114LBS |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment |
Finish | Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized |
Capacity | 114lbs |
Max Load | 170lbs |
Material | Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Deflection | 1.3" |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Spring Identifier Color | Blue |
Description
SPRING MOUNTS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN4C----F2-L-21)
- DEWALT Cordless Jobsite Fan, 20V MAX Battery (DCE512B)
- ZORO SELECT Vibration Isolator, 55 Lb Max, M8 x 1.25 (2NPE7)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SEISMIC SPRING ISOLATOR 2, 840-1260LB (ASRM-257-204-209)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- Andre Floor Mount Vibration Isolators