Shop All Floor Mount Vibration Isolators
Andre
SPRING MOUNTS 1, LOAD RANGE 350-525LBS
Mfr # XE-107
Zoro # G808458680
Sold in multiples of 4 for $343.80
Free Shipping & Returns
$343.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Width 2.25"
- Spring Color Silver
- Includes Two Piece Cast Iron Housing, Steel Spring, Neoprene Pad
- Max Load 700lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # XE-107
- Zoro # G808458680
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 4" |
Width | 2.25" |
Length | 5.625" |
Details
Item | Spring Mount |
Spring Color | Silver |
Includes | Two Piece Cast Iron Housing, Steel Spring, Neoprene Pad |
Max Load | 700lbs |
Capacity | 469lbs |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Finish | Housing: Blue Powder Coat; Spring: Galvinzed Steel |
For Use With | Air Condidtioning Equipment, Compressors, Sir Handling Units, Centrifugal Fans, Pumps, Chillers |
Rated Deflection | 1.0" |
Rated Load | 469LBS |
Spring Identifier Color | Green |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Material | Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware |
Color | Blue (Powder Coated) |
Description
SPRING MOUNTS 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 3/32 (HB0664L)
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- TOUGH GUY Roof Brush (1YXC4)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 365-545LB (SS-B-257-200)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- Andre Mounts and Vibration Control