Shop All Floor Mount Vibration Isolators
Andre
SPRING MOUNTS 1, LOAD RANGE 185-275LBS
Mfr # XE-105
Zoro # G308458692
Sold in multiples of 4 for $459.96
Free Shipping & Returns
$459.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Width 2.25"
- Spring Color Silver
- Includes Two Piece Cast Iron Housing, Steel Spring, Neoprene Pad
- Application These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # XE-105
- Zoro # G308458692
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 4" |
Width | 2.25" |
Length | 5.625" |
Details
Item | Spring Mount |
Spring Color | Silver |
Includes | Two Piece Cast Iron Housing, Steel Spring, Neoprene Pad |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Rated Deflection | 1.0" |
Finish | Housing: Blue Powder Coat; Spring: Galvinzed Steel |
Color | Blue (Powder Coated) |
Spring Identifier Color | Yellow |
Capacity | 248lbs |
Material | Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware |
Max Load | 370lbs |
For Use With | Air Condidtioning Equipment, Compressors, Sir Handling Units, Centrifugal Fans, Pumps, Chillers |
Rated Load | 248LBS |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Description
SPRING MOUNTS 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT PocketJig200 Complete Pocket Hole Jig Kit (1325)
- OSG Carbide End Mill, 404, 2.0mm D, 7mm Cut L (404-0787)
- MILWAUKEE TOOL Twenty Eight oz Milled Face Hammer (48-22-9029)
- UNIBOR 1.3/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27256)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- KIPP Machine Feet with vibration absorption (K0670.046)
- KIPP Swivel Feet Style A, metric (K0395.110)
- KIPP Swivel Feet Style A, metric (K0395.108)
- Andre Floor Mount Vibration Isolators