Shop All Floor Mount Vibration Isolators
Andre
SPRING MNTS 2, 2 SPRING, LD 975-1465LBS
Mfr # YE-2-202-206
Zoro # G808458505
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.75"
- Width 2.875"
- Spring Color Silver
- Includes Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
- Rated Deflection 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # YE-2-202-206
- Zoro # G808458505
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 6.75" |
Width | 2.875" |
Length | 10.25" |
Details
Item | Spring Mount |
Spring Color | Silver |
Includes | Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device |
Rated Deflection | 2" |
Material | Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware |
Spring Identifier Color | Red/White |
Rated Load | 1308LBS |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment |
Color | Blue (Powder Coated) |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Max Load | 1952lbs |
Finish | Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized |
Capacity | 1290lbs |
Description
SPRING MNTS 2, 2 SPRING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-6 Carbon Steel Taper Hand Tap (DWTT1-3/8-6)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- KAPRO 175 MaxPro Heavy Duty 72" I-Beam w/45° Vial (175-82-72)
- KIPP Pull Handles oval with thru hole (K0204.11602705)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- ZORO SELECT Floor Vibration Isolator, 35 to 75 lb. (48PW95)
- MASON Floor Mount Vibration Isolator, Neoprene (4C997)
- Andre Floor Mount Vibration Isolators