Shop All Floor Mount Vibration Isolators
Andre
SPRING MNTS 1, 4 SPRING LD 1800-2700LB
Mfr # YE-4-119
Zoro # G108458687
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25"
- Width 5"
- Spring Color Silver
- Includes Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
- Finish Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # YE-4-119
- Zoro # G108458687
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 6.25" |
Width | 5" |
Length | 10.25" |
Details
Item | Spring Mount |
Spring Color | Silver |
Includes | Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device |
Finish | Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized |
Color | Blue (Powder Coated) |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment |
Material | Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware |
Max Load | 3600lbs |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Spring Identifier Color | Green |
Capacity | 2380lbs |
Rated Load | 2412LBS |
Rated Deflection | 1" |
Description
SPRING MNTS 1, 4 SPRING LD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 5/8 in Universal Impact Socket (5-5353)
- WESTWARD Grooving Rtr Bit, Carbide Tipped, 1/2 In (16Y580)
- PFERD 6" Round File - Second Cut (11065)
- BONDHUS 8mm Hex T-Handle - 14" (356mm) Length (16472)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2"L x 3-5/16"W x 2-3/4"H White (ND-C-White)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- ZORO SELECT Floor Vibration Isolator, 300 to 400 lb. (48PW99)
- Andre Floor Mount Vibration Isolators