Shop All Floor Mount Vibration Isolators
Andre
SPRING MNTS 1, 2 SPRING LD 1860-2800LB
Mfr # YE-2-121-123
Zoro # G908458603
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75"
- Width 2.875"
- Spring Color Silver
- Includes Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
- Finish Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # YE-2-121-123
- Zoro # G908458603
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5.75" |
Width | 2.875" |
Length | 10.25" |
Details
Item | Spring Mount |
Spring Color | Silver |
Includes | Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device |
Finish | Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Load | 2492LBS |
Max Load | 3720lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment |
Capacity | 2455lbs |
Material | Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware |
Color | Blue (Powder Coated) |
Spring Identifier Color | White/NIL |
Rated Deflection | 0.8" |
Description
SPRING MNTS 1, 2 SPRING LD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 BEAM LINE LASER (DW089K)
- KD TOOLS 1/4" Drive Metric, 22 pcs (80327)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 5/16" (D/AA/CX65/16)
- CHANNELLOCK PLIER END CUTTER 7" (CL357)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SPRING MOUNTS 1, LOAD RANGE 350-525LBS (XE-107)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- ANDRE SEISMIC SPRING ISOLATOR 2, 365-545LB (SS-B-257-200)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- VIBRASYSTEMS Vibra Systems - Compression Mount 1200 Lbs. Max Load 1/2in Deflection (FMD-9)
- Andre Floor Mount Vibration Isolators