Shop All Floor Mount Vibration Isolators
Andre
SPRING MNTS 1, 2 SPRING LD 1500-2250LB
Mfr # YE-2-122
Zoro # G808458697
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75"
- Width 2.875"
- Spring Color Silver
- Includes Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
- Color Blue (Powder Coated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # YE-2-122
- Zoro # G808458697
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5.75" |
Width | 2.875" |
Length | 10.25" |
Details
Item | Spring Mount |
Spring Color | Silver |
Includes | Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device |
Color | Blue (Powder Coated) |
Rated Deflection | 1" |
Max Load | 300lbs |
Material | Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware |
Rated Load | 2010LBS |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Finish | Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized |
Capacity | 1980lbs |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment |
Spring Identifier Color | Gold |
Description
SPRING MNTS 1, 2 SPRING LD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Insert Installation Tool, 1/4-20, Steel (AKPT9P420)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- DYNAMIC Tools 5 Piece Miniature Pliers Set (D055610)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- Andre Mounts and Vibration Control