Shop All Hanger Mount Vibration Isolators
Andre
SPRING HANGERS LOAD RANGE 75-115LBS
Mfr # SHA-014
Zoro # G108458656
product price: $26.99
/ea
Sold in multiples of 4 for $107.96
$107.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.75"
- Width 1.5"
- Spring Color Silver
- Application These spring hangers are normally used in critical areas where noise and vibration need to be controlled
- Includes Steel Spring, Steel Bracket, Steel and Elastomer Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHA-014
- Zoro # G108458656
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 2.75" |
Width | 1.5" |
Length | 2.125" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers |
Rated Deflection | 0.75" |
Capacity | 99lbs |
Rated Load | 150LBS |
Max Load | 150lbs |
Color | Blue (Powder Coated) |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Spring Identifier Color | White |
Finish | Spring: Galvanized; Bracket: Powder Coated |
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 60m/200' Fiberglass Open Reel Long Tape (48-22-5360)
- GEARWRENCH 13mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85913)
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- PALMGREN Grinder, w/Dust Collctn, 3/4HP, 120/240V (9682081)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. (48PW84)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- MASON Vibration Isoltr, Neoprene, 325 to 650 lb. (5XR52)
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Purple (IMF-X-130)
- Andre Mounts and Vibration Control