Shop All Hanger Mount Vibration Isolators
Andre
SPRING HANGERS LOAD RANGE 1525LBS
Mfr # SH-011
Zoro # G907660724
product price: $38.29
/ea
Sold in multiples of 4 for $153.16
$153.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4"
- Spring Color Silver
- Width 1.5"
- Length 2.125"
- Capacity 20lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SH-011
- Zoro # G907660724
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 4" |
Width | 1.5" |
Length | 2.125" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Capacity | 20lbs |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers |
Color | Blue (Powder Coated) |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Finish | Spring: Galvanized; Bracket: Powder Coated |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Spring Identifier Color | Blue |
Max Load | 30lbs |
Rated Deflection | 0.75" |
Rated Load | 30LBS |
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #39 (C22669)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- MASON Vibration Isolator, Spring, 500 to 750 lb. (5C148)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Silver (HS-X-175)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Red (IMF-X-33)
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Yellow (HS-A-310)
- Andre Mounts and Vibration Control