Shop All Hanger Mount Vibration Isolators
Andre
SPRING HANGERS LOAD RANGE 15-25LBS
Mfr # SHA-011
Zoro # G608458651
product price: $26.99
/ea
Sold in multiples of 4 for $107.96
$107.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.75"
- Spring Color Silver
- Width 1.5"
- Material Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
- For Use With Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHA-011
- Zoro # G608458651
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 2.75" |
Width | 1.5" |
Length | 2.125" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Spring Identifier Color | Blue |
Finish | Spring: Galvanized; Bracket: Powder Coated |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers |
Color | Blue (Powder Coated) |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Max Load | 30lbs |
Rated Deflection | 0.75" |
Capacity | 20lbs |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Load | 30LBS |
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8in-28 UNS HSS Plug Tap and R HSS Drill Bit Kit (POUFS3/8-28)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 9/64 (C11400)
- KO-KEN Bit Socket Ribe-CV M12 140mm 1/2 Sq. Drive (4027.140-M12)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- MASON Vibration Isolator, Spring, 380 to 510 lb. (5XR57)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- MASON Vibration Isolator, Neoprene, 40 to 75 lb. (4C967)
- ZORO SELECT Hanger Vibration Isolator, 30 to 75 lb. (48PW76)
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- Andre Mounts and Vibration Control