Shop All Hanger Mount Vibration Isolators
Andre
SPRING HANGERS 2 LOAD RANGE 715-1075LBS
Mfr # SHC-205
Zoro # G308458531
product price: $91.85
/ea
Sold in multiples of 4 for $367.40
Free Shipping & Returns
$367.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Spring Color Silver
- Height 7.5"
- Rated Deflection 2"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHC-205
- Zoro # G308458531
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 7.5" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Rated Load | 944LBS |
Rated Deflection | 2" |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Includes | Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Spring Identifier Color | White |
Max Load | 1430lbs |
Finish | Spring: Galvanized; Bracket: Powder Coated |
Capacity | 944lbs |
Color | Blue (Powder Coated) |
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- CROWN TOOLS 4 Inch Try Square, Rosewood (20130)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. (48PW84)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Silver (HS-X-175)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Purple (IMF-X-130)
- Andre Hanger Mount Vibration Isolators