Shop All Hanger Mount Vibration Isolators
Andre
SPRING HANGERS 2 LD RGE 1015-1525LBS
Mfr # SHC-205-206
Zoro # G408458622
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Color Silver / Silver
- Width 3"
- Height 7.5"
- Rated Deflection 2"
- Finish Spring: Galvanized; Bracket: Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHC-205-206
- Zoro # G408458622
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 7.5" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver / Silver |
Rated Deflection | 2" |
Finish | Spring: Galvanized; Bracket: Powder Coated |
Includes | Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers |
Max Load | 2030lbs |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Color | Blue (Powder Coated) |
Capacity | 1340lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Load | 1340LBS |
Spring Identifier Color | White/White |
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- METABO SIDE HANDLE (631052000)
- MIGHTY MAXX Screwdriver Slot 3/16in x 4in MagTp (083-12510)
- WARWOOD TOOL 5 lb Ship Maul, 32 Hickory Safety Grip Handle (12312)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- Andre Mounts and Vibration Control