Shop All Hanger Mount Vibration Isolators
Andre
SPRING HANGERS 1 LOAD RANGE 30-45LBS
Mfr # SHD-101
Zoro # G508458744
product price: $55.15
/ea
Sold in multiples of 4 for $220.60
$220.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Color Silver
- Height 5.5"
- Width 2.25"
- Features Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
- For Use With Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHD-101
- Zoro # G508458744
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 5.5" |
Width | 2.25" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Rated Deflection | 1.3" |
Includes | Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Rated Load | 60LBS |
Max Load | 60lbs |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Capacity | 40lbs |
Color | Blue (Powder Coated) |
Spring Identifier Color | Blue |
Finish | Spring: Galvanized; Bracket: Powder Coated |
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 45mm 6 Point 62mm Thin walled 3/4 Sq. Drive (16401M-45)
- SWANSON TOOL 4" Aluminum Line Level (LLA001)
- DRILL AMERICA m32x1.5 Carbon Steel Hex Die (DWTSMH32X1.5)
- MILWAUKEE TOOL M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- MASON Vibration Isolator, Neoprene, 0 to 35 lb. (2LVR8)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H White (IMF-X-54)
- MASON Vibration Isoltr, Neoprene, 60 to 125 lb. (4C879)
- Andre Hanger Mount Vibration Isolators