Shop All Hanger Mount Vibration Isolators
Andre
SPRING HANGERS 1 LOAD RANGE 30-45LBS
Mfr # SHB-101
Zoro # G108458595
Sold in multiples of 4 for $193.56
$193.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5"
- Width 2.25"
- Spring Color Silver
- Material Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
- Spring Identifier Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SHB-101
- Zoro # G108458595
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 4.5" |
Width | 2.25" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Spring Identifier Color | Blue |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Deflection | 1.3" |
Color | Red (Powder Coated) |
Rated Load | 60LBS |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers |
Max Load | 60lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Finish | Spring: Galvanized; Bracket: Powder Coated |
Capacity | 40lbs |
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- STARRETT Wiggler/Center Finder 3 Attachments (S828)
- DREMEL Stone, Grinding, 3/8 In (932)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- Andre Mounts and Vibration Control