Shop All Hanger Mount Vibration Isolators
Andre
SPRING HANGERS 1, LD RGE 1100-1650LBS
Mfr # SHC-122-123
Zoro # G608458569
product price: $85.15
/ea
Sold in multiples of 4 for $340.60
Free Shipping & Returns
$340.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 7.5"
- Spring Color Silver
- Material Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
- Includes Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHC-122-123
- Zoro # G608458569
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 7.5" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Rated Load | 1452LBS |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Includes | Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers |
Finish | Spring: Galvanized; Bracket: Powder Coated |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Rated Deflection | 1" |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Color | Blue (Powder Coated) |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Max Load | 2200lbs |
Capacity | 1452lbs |
Spring Identifier Color | Gold/Nil |
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X20)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- MASON Vibration Isoltr, Neoprene, 190 to 380 lb. (5C011)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Blue (IMF-X-210)
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Purple (IMF-X-130)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Yellow (HS-A-310)
- Andre Hanger Mount Vibration Isolators