Shop All Floor Mount Vibration Isolators
Andre
SEISMIC SPRING ISOLATOR 2, 820-1230LB
Mfr # SS-B-254-205
Zoro # G408458424
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.375"
- Width 6.125"
- Spring Color Silver
- Includes Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
- Max Load 1640lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SS-B-254-205
- Zoro # G408458424
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 7.375" |
Width | 6.125" |
Length | 7.5" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element |
Rated Load | 1099LBS |
Max Load | 1640lbs |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Deflection | 2" |
Finish | Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel |
Spring Identifier Color | Purple/White |
Capacity | 1085lbs |
Color | Blue (Powder Coated) |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Material | High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers |
Description
SEISMIC SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12 SDS Roto Hamm Bit (HCFC2087)
- VIM PRODUCTS VIM Tools T60 Half Cut Torx 3/8 in. Square Drive (HCT6-T60)
- WESTWARD #13 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH4)
- SIMONDS Round Handle Needle File, Round, #0 (83530000)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- MASON Floor Mount Vibration Isolator, 525 lb. (20UZ14)
- Andre Floor Mount Vibration Isolators